Shop All Quick Change Discs
Continental Abrasives
3" 36 Grit Zirconia Cloth Reinforced Quick Change Style Disc
Mfr # Q-Z3036
Zoro # G808118065
Sold in multiples of 25 for $18.75
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3
- Grit 36
- Abrasive Material Zirconia Abrasive Cloth
- Color Blue
- Disc Attachment System Holder with "r" Type Female Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # Q-Z3036
- Zoro # G808118065
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Grit | 36 |
Abrasive Material | Zirconia Abrasive Cloth |
Color | Blue |
Disc Attachment System | Holder with "r" Type Female Receiver |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2x3/8in, 60G (61463624402)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 5/8 In, Shape A26 (69083149145)
- DEWALT 4" x 5/8" 40 Grit Zirconia T29 Flap Disc (DWA8201)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957345196)
- CONTINENTAL ABRASIVES 3" 150 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3150)
- CONTINENTAL ABRASIVES 2" Quick Change Style Disc Silicon Carbide Super Fine (Q-SPW2SF)
- CONTINENTAL ABRASIVES 3" 80 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3080)
- CONTINENTAL ABRASIVES 3" 400 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3400)
- CONTINENTAL ABRASIVES 3" 60 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3060)
- CONTINENTAL ABRASIVES 2" 320 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2320)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 2in (7100076925)
- Continental Abrasives Quick Change Discs