Shop All Quick Change Discs
Continental Abrasives
3" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc
Mfr # Q-ZG3036
Zoro # G008117967
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3
- Grit 36
- Abrasive Material Zirconia with Grinding Aid Abrasive Cloth
- Application Die Grinder, Air Tool, Right Angle Air Tool
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # Q-ZG3036
- Zoro # G008117967
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Grit | 36 |
Abrasive Material | Zirconia with Grinding Aid Abrasive Cloth |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Color | Green |
Disc Attachment System | Holder with "r" Type Female Receiver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 2" x 1/8" x 1/4" Cut-off Wheels 54 Grit - 10 Pk (22)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 120 Grit (45282)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/4 Shank (310-002713)
- DYNABRADE Dynabug II, Disc Pad, 3"x 5" (56317)
- CONTINENTAL ABRASIVES 3" 120 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3120)
- CONTINENTAL ABRASIVES 2" 40 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2040)
- CONTINENTAL ABRASIVES 3" Quick Change Style Disc Aluminum Oxide Fine (Q-SPW3F)
- CONTINENTAL ABRASIVES 2" 36 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2036)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Medium (Marroon) (Q-SC2M)
- CONTINENTAL ABRASIVES 2" 120 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2120)
- CONTINENTAL ABRASIVES 3" 320 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3320)
- Continental Abrasives Quick Change Discs