Shop All Quick Change Discs
Continental Abrasives
3" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc
Mfr # Q-A3036
Zoro # G108117973
Sold in multiples of 25 for $18.75
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3
- Grit 36
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Width 3
- Disc Attachment System Holder with "r" Type Female Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # Q-A3036
- Zoro # G108117973
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Grit | 36 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Disc Attachment System | Holder with "r" Type Female Receiver |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 120 Gri (T-03953)
- PFERD 9" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63211)
- WALTER SURFACE TECHNOLOGIES Interleaf Flap Wheel, 2"x1"x1/4" Fine (15E124)
- SUPERIOR STEEL 1-1/2" x 16" Brass Tube Brush (S1605)
- CONTINENTAL ABRASIVES 3" 120 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3120)
- CONTINENTAL ABRASIVES 3" 150 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3150)
- CONTINENTAL ABRASIVES 2" 36 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2036)
- CONTINENTAL ABRASIVES 3" 320 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3320)
- CONTINENTAL ABRASIVES 3" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3060)
- CONTINENTAL ABRASIVES 2" 80 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2080)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 50 Grit, TS (66261126558)
- Continental Abrasives Quick Change Discs