Shop All Quick Change Discs
Continental Abrasives
3" 320 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc
Mfr # Q-A3320
Zoro # G308118039
product price: $0.75
/ea
Sold in multiples of 25 for $18.75
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3
- Grit 320
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Width 3
- Application Die Grinder, Air Tool, Right Angle Air Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-A3320
- Zoro # G308118039
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Grit | 320 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Color | Brown |
Disc Attachment System | Holder with "r" Type Female Receiver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 3" 50 Grit A/O Mini Grinding Discs 50 Pk (13240)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728565)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775320)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/2in.W, 3in.dia. (7100053420)
- CONTINENTAL ABRASIVES 3" 60 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3060)
- CONTINENTAL ABRASIVES 2" 36 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2036)
- CONTINENTAL ABRASIVES 2" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2060)
- CONTINENTAL ABRASIVES 3" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3060)
- CONTINENTAL ABRASIVES 3" 80 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3080)
- CONTINENTAL ABRASIVES 3" 120 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3120)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554461)
- Continental Abrasives Quick Change Discs