Shop All Quick Change Discs
Continental Abrasives
3" 24 Grit Zirconia Cloth Reinforced Quick Change Style Disc
Mfr # Q-Z3024
Zoro # G508118013
product price: $0.71
/ea
Sold in multiples of 25 for $17.75
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3
- Grit 24
- Abrasive Material Zirconia Abrasive Cloth
- Application Die Grinder, Air Tool, Right Angle Air Tool
- Disc Attachment System Holder with "r" Type Female Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-Z3024
- Zoro # G508118013
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Grit | 24 |
Abrasive Material | Zirconia Abrasive Cloth |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Disc Attachment System | Holder with "r" Type Female Receiver |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14" x 1/8" x 1" Cut-Off Wheel (Type 1) (49-94-1475)
- DRILL AMERICA 1"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB9)
- DEDECO SUNBURST 6'' X 1/2'' TC LT GREEN 1 MICRON (A/O) 1/UNIT (1883)
- WEILER Arbor Adapter, 3/4" Dia, Pk2 (96078)
- CONTINENTAL ABRASIVES 2" 40 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2040)
- CONTINENTAL ABRASIVES 3" Quick Change Style Disc Aluminum Oxide Fine (Q-SPW3F)
- CONTINENTAL ABRASIVES 3" 120 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3120)
- CONTINENTAL ABRASIVES 3" 120 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3120)
- CONTINENTAL ABRASIVES 2" 80 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2080)
- CONTINENTAL ABRASIVES 3" 24 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3024)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 (PN-DR)
- Continental Abrasives Quick Change Discs