Shop All Quick Change Discs
Continental Abrasives
3" 180 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc
Mfr # Q-A3180
Zoro # G608118005
product price: $0.75
/ea
Sold in multiples of 25 for $18.75
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3
- Grit 180
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Disc Attachment System Holder with "r" Type Female Receiver
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-A3180
- Zoro # G608118005
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Grit | 180 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Disc Attachment System | Holder with "r" Type Female Receiver |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 5 in., XF, 320G (66623325941)
- DEDECO SUNBURST 3'' TC 6-PLY YELLOW 80 GRIT (A/O) 1/UNIT (1341)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 24G, PK25 (66261138457)
- UNITED ABRASIVES/SAIT Sanding Belt6inWx48inL80X AOX10PK (63255)
- CONTINENTAL ABRASIVES 2" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2036)
- CONTINENTAL ABRASIVES 3" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3060)
- CONTINENTAL ABRASIVES 2" 120 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG2120)
- CONTINENTAL ABRASIVES 2" 36 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2036)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Fine (Blue) (Q-SC2F)
- CONTINENTAL ABRASIVES 2" 120 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2120)
- MERIT Qk Change Disc, AlO, 1-1/2in, 36G, TR, PK100 (69957399694)
- Continental Abrasives Quick Change Discs