Shop All Quick Change Discs
Continental Abrasives
3" 120 Grit Zirconia Cloth Reinforced Quick Change Style Disc
Mfr # Q-Z3120
Zoro # G508117870
product price: $0.79
/ea
Sold in multiples of 25 for $19.75
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3
- Grit 120
- Abrasive Material Zirconia Abrasive Cloth
- Disc Attachment System Holder with "r" Type Female Receiver
- Application Die Grinder, Air Tool, Right Angle Air Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-Z3120
- Zoro # G508117870
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3 |
Width | 3 |
Details
Grit | 120 |
Abrasive Material | Zirconia Abrasive Cloth |
Disc Attachment System | Holder with "r" Type Female Receiver |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 220 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 220 Grit, Very Fine, Aluminum Oxide (201513)
- PFERD Short Handle Fender Brush - White Tampico Fill (89447)
- REX CUT Alpha Green Cut Off Wheel 4 1/2 X .045 X 7/8 T1 Alpha Green (860005)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002102400)
- CONTINENTAL ABRASIVES 2" 24 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2024)
- CONTINENTAL ABRASIVES 3" 120 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3120)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Coarse (Tan) (Q-SC2C)
- CONTINENTAL ABRASIVES 3" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3060)
- CONTINENTAL ABRASIVES 3" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3036)
- CONTINENTAL ABRASIVES 2" 80 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2080)
- MERIT Quick Change Disc, AlO, 2in, 50G, TS, PK100 (69957399640)
- Continental Abrasives Quick Change Discs