Shop All Flap Discs
Continental Abrasives
2" Zirconia Quick change style Mini Flap Disc 80 grit
Mfr # Q-FD2080
Zoro # G308117964
product price: $2.49
/ea
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 2
- Disc Attachment System Holder with "r" Type Female Receiver
- For Use With Die Grinder, Air Tool, Right Angle Air Tool
- Backing Material X- Weight PolyCotton Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-FD2080
- Zoro # G308117964
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 80 |
Disc Attachment System | Holder with "r" Type Female Receiver |
For Use With | Die Grinder, Air Tool, Right Angle Air Tool |
Backing Material | X- Weight PolyCotton Cloth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad Face Plate Hub, 2-1/2 in D (45205)
- ALC Polymer, Siphon Blaster, 90 lb. (41018)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100045866)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 12 Pcs (2LYR6)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 36 grit (Q-FD2036)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 60 grit (Q-FD2060)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 40 grit (Q-FD2040)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4511209)
- CONTINENTAL ABRASIVES 5" x 7/8" 60 Grit T27 Zirconia Standard Flap Disc (F-5050607)
- CONTINENTAL ABRASIVES 4" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc (F-4050807)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 120 Grit (60440351595)
- Continental Abrasives Flap Discs