Shop All Abrasive Rolls
Continental Abrasives
2" x 50 Yards 80 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-2050A080
Zoro # G208117675
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Flexible J-Weight Cotton Cloth
- Color Brown
- For Use With Hand Use, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SR-2050A080
- Zoro # G208117675
- UPC # 689076719117
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 80 |
Backing Material | Flexible J-Weight Cotton Cloth |
Color | Brown |
For Use With | Hand Use, Multi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TS (7100035317)
- GORDON BRUSH 4" Natural Bristle and Wood Handle Chip Brush (TA640)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/32 in x 3/8 in (71856)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 180Grit (30518T)
- CONTINENTAL ABRASIVES 2" x 50 Yards 100 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A100)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A060)
- CONTINENTAL ABRASIVES 2" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A220)
- CONTINENTAL ABRASIVES 1" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A060)
- CONTINENTAL ABRASIVES 1" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A400)
- CONTINENTAL ABRASIVES 1" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A240)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 80 (556960 80)
- Continental Abrasives Abrasive Rolls