Shop All Abrasive Rolls
Continental Abrasives
2" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-2050A400
Zoro # G008117646
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Flexible J-Weight Cotton Cloth
- Color Brown
- For Use With Hand Use, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SR-2050A400
- Zoro # G008117646
- UPC # 689076719919
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 400 |
Backing Material | Flexible J-Weight Cotton Cloth |
Color | Brown |
For Use With | Hand Use, Multi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2in, 60G (61463624553)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249602)
- WEILER 3" Circular Flared Crimped Wire End Brush, .006" Steel Fill (10150)
- NORTON ABRASIVES Sharpening File, Tria, AlO, Coarse, PK5 (61463686270)
- CONTINENTAL ABRASIVES 1" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A400)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A120)
- CONTINENTAL ABRASIVES 2" x 50 Yards 150 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A150)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 80 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A080)
- CONTINENTAL ABRASIVES 1" x 50 Yards 320 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A320)
- CONTINENTAL ABRASIVES 1" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A240)
- CLESCO SS-048048-050A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-048048-050A6)
- Continental Abrasives Abrasive Rolls