Shop All Abrasive Rolls
Continental Abrasives
2" x 50 Yards 320 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-2050A320
Zoro # G008117622
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Backing Material Flexible J-Weight Cotton Cloth
- Color Brown
- For Use With Hand Use, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SR-2050A320
- Zoro # G008117622
- UPC # 689076719810
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 320 |
Backing Material | Flexible J-Weight Cotton Cloth |
Color | Brown |
For Use With | Hand Use, Multi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING FLEX HONE BC 9MM (.354") 120SC (BSBC9M12)
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- TANIS BRUSH Hand Held Tube Brush, .006, SS, 7/16" dia. (05056)
- AIRCAT SANDING PAD FOR 6320 (ACA13144)
- CONTINENTAL ABRASIVES 2" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A400)
- CONTINENTAL ABRASIVES 1" x 50 Yards 320 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A320)
- CONTINENTAL ABRASIVES 2" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A240)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 150 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A150)
- CONTINENTAL ABRASIVES 2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A180)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A220)
- MERIT Cartridge Roll, 60 Grit, 1/2" Dia. (08834180350)
- Continental Abrasives Abrasive Rolls