Shop All Abrasive Rolls
Continental Abrasives
2" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-2050A240
Zoro # G608117671
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Backing Material Flexible J-Weight Cotton Cloth
- Color Brown
- For Use With Hand Use, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SR-2050A240
- Zoro # G608117671
- UPC # 689076719711
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 240 |
Backing Material | Flexible J-Weight Cotton Cloth |
Color | Brown |
For Use With | Hand Use, Multi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Hose, 5/8" ID Port, 10 ft. x 3/8" ID (40111)
- DRILLCO SA-61, SOLID CARB BUR SGL CUT - MAGNUM (70A061SC)
- NORTON ABRASIVES Sandpaper Fine 320Grt (50391-038)
- MIRKA Mirlon Total 4.5"X9" Xf, Scuff Pad (18-118-446)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A120)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 80 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A080)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A180)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 150 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A150)
- CONTINENTAL ABRASIVES 2" x 50 Yards 100 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A100)
- CONTINENTAL ABRASIVES 1" x 50 Yards 100 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A100)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136203)
- Continental Abrasives Abrasive Rolls