Shop All Abrasive Rolls
Continental Abrasives
2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-2050A120
Zoro # G608117831
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Backing Material Flexible J-Weight Cotton Cloth
- Color Brown
- For Use With Hand Use, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # SR-2050A120
- Zoro # G608117831
- UPC # 689076719315
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 120 |
Backing Material | Flexible J-Weight Cotton Cloth |
Color | Brown |
For Use With | Hand Use, Multi |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Ball Shape, 1/8 In, 1/8 Shank (310-002733)
- WEILER 1-1/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21167)
- CP CHICAGO PNEUMATIC 6 PAD PSA W/O HOLE (8940163455)
- ECONOLINE Dust Collector Vacuum (414404)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A120)
- CONTINENTAL ABRASIVES 2" x 50 Yards 80 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A080)
- CONTINENTAL ABRASIVES 2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A180)
- CONTINENTAL ABRASIVES 2" x 50 Yards 150 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A150)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A180)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A060)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 150 Grit (47106)
- Continental Abrasives Abrasive Rolls