Shop All Abrasive Rolls
Continental Abrasives
2" x 50 Yards 100 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-2050A100
Zoro # G208117828
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Backing Material Flexible J-Weight Cotton Cloth
- Color Brown
- For Use With Hand Use, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SR-2050A100
- Zoro # G208117828
- UPC # 689076719216
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 100 |
Backing Material | Flexible J-Weight Cotton Cloth |
Color | Brown |
For Use With | Hand Use, Multi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sandpaper Sheet, 60 Grit, 9"W, PK15 (27060PGP-15)
- CS UNITEC Grinding Belt Roller (47006)
- TANIS BRUSH Mini Twisted Brush, Brass, 1/8" dia. (04986)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1-1/2 In, Shape W236 (61463677686)
- CONTINENTAL ABRASIVES 2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A120)
- CONTINENTAL ABRASIVES 1" x 50 Yards 100 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A100)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 100 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A100)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 150 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A150)
- CONTINENTAL ABRASIVES 1" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A240)
- CONTINENTAL ABRASIVES 2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A180)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P80 Grit (9A-110-080)
- Continental Abrasives Abrasive Rolls