Shop All Quick Change Discs
Continental Abrasives
2" x 1/4" Wool Felt Quick Change Disc
Mfr # Q-FELT20
Zoro # G108118024
product price: $0.69
/ea
Sold in multiples of 25 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2
- Abrasive Material Wool Felt
- Width 2
- Color White
- Application Die Grinder, Air Tool, Right Angle Air Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-FELT20
- Zoro # G108118024
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Abrasive Material | Wool Felt |
Color | White |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Disc Attachment System | Holder with "r" Type Female Receiver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3x7 Welders Toothbrush - Stainless Wire, Polypro Block (85060)
- CONTINENTAL ABRASIVES 3" x 1/16" x 1/4" Signature T1 Small Diameter Cut-Off Wheel (A2-10300611)
- MIRKA Mesh Grip Disc, 5 in., 120 Grit, PK50 (9A-232-120)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 60G, PK10 (7000120238)
- CONTINENTAL ABRASIVES 3" 320 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3320)
- CONTINENTAL ABRASIVES 3" 36 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3036)
- CONTINENTAL ABRASIVES 2" 80 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG2080)
- CONTINENTAL ABRASIVES 2" 320 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2320)
- CONTINENTAL ABRASIVES 3" 40 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3040)
- CONTINENTAL ABRASIVES 3" Quick Change Style Surface Conditioning Disc Coarse (Tan) (Q-SC3C)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Medium, TR (66000007147)
- Continental Abrasives Quick Change Discs