Shop All Flap Wheels
Continental Abrasives
2" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 60/Coarse
Mfr # FW-INT21C
Zoro # G208117972
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2
- Width 2
- Flap Length 2
- For Use With Die Grinder, Air Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-INT21C
- Zoro # G208117972
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2 |
Width | 2 |
Flap Length | 2 |
Details
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 25Pk 2In Surface Prep Disc Med. (Maroon) (13018)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40, Type 29 (06F454)
- FLEX-HONE TOOL BC78800 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC78800)
- OSBORN Knot Wire Wheel Brush, 10", 0002613500 (0002613500)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Nonwoven Mounted Flap Wheel Medium (FW-NW11M)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-32240)
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 80 Grit Aluminum Oxide Flap Wheel (FW-61080)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Medium (FW-NW31M)
- CONTINENTAL ABRASIVES 1" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11080)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 80/Medium (FW-INT21M)
- NORTON ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 80G (63642502593)
- Continental Abrasives Flap Wheels