Shop All Flap Wheels
Continental Abrasives
2" x 1" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel
Mfr # FW-21060
Zoro # G708118172
Sold in multiples of 10 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3
- Grit 60
- Width 3
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Backing Material X- Weight Cotton Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # FW-21060
- Zoro # G708118172
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3 |
Width | 3 |
Flap Length | 3 |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Backing Material | X- Weight Cotton Cloth |
Color | Brown |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GESSWEIN Simichrome 50g Tube (218-2050)
- 3M Flexible Hookit Sheet, 34339, P600gr, 5, PK5 (34339)
- 3M File Belt, 3/5" x 13", 80 Grade, PK50 (33440)
- PFERD 4-1/2" x 7/8" Fiber Disc - Aluminum Oxide, 36 Grit (62453)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-32060)
- CONTINENTAL ABRASIVES 1-1/2" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel (FW-Z112080)
- CONTINENTAL ABRASIVES 1-1/2" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel (FW-Z112040)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 80/Medium (FW-INT11M)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 180/Fine (FW-INT21F)
- CONTINENTAL ABRASIVES 1" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11080)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45188)
- Continental Abrasives Flap Wheels