Shop All Flap Wheels
Continental Abrasives
2" x 1" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel
Mfr # FW-21040
Zoro # G808118171
Sold in multiples of 10 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2
- Grit 40
- Width 2
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # FW-21040
- Zoro # G808118171
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2 |
Width | 2 |
Flap Length | 2 |
Details
Grit | 40 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Color | Brown |
For Use With | Die Grinder, Air Tool |
Backing Material | X- Weight Cotton Cloth |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Sanding Belt4inWx36 inL220X10PK (60865)
- WEILER 1-1/8" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21150)
- MERIT Quick Change Sand Disc, 2In, 100G, TP, PK100 (69957399779)
- INDASA USA Redline 6in psa disc 600 grit (600-600)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 80/Medium (FW-INT21M)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-21240)
- CONTINENTAL ABRASIVES 2-1/2" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel (FW-Z212040)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-31080)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-112120)
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 40 Grit Aluminum Oxide Flap Wheel (FW-61040)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 2-3/8x2x1/4 (A007783)
- Continental Abrasives Flap Wheels