Shop All Flap Wheels
Continental Abrasives
2" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel
Mfr # FW-21320
Zoro # G108118215
product price: $3.85
/ea
Sold in multiples of 10 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8
- Grit 320
- Width 8
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Flap Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-21320
- Zoro # G108118215
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 8 |
Width | 8 |
Flap Length | 8 |
Details
Grit | 320 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Backing Material | X- Weight Cotton Cloth |
Color | Brown |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149151)
- 3M Full Tapered Cartridge Roll, 80 Grit (7100086096)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843598)
- DEWALT High-Performance Cutting and Notching Wheels (DW8080)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-32240)
- CONTINENTAL ABRASIVES 2-1/2" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel (FW-Z212040)
- CONTINENTAL ABRASIVES 4" x 1" x 5/8" Unmounted 240 Grit Aluminum Oxide Flap Wheel (FW-41240)
- CONTINENTAL ABRASIVES 2" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z21060)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-11080)
- CONTINENTAL ABRASIVES 1-1/2" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel (FW-Z112040)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 60G (11390)
- Continental Abrasives Flap Wheels