Shop All Flap Wheels
Continental Abrasives
2" x 1" x 1/4" Aluminum Oxide 180 Grit Mounted Flap Wheel
Mfr # FW-21180
Zoro # G408118311
product price: $3.85
/ea
Sold in multiples of 10 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6
- Grit 180
- Width 6
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Backing Material X- Weight Cotton Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-21180
- Zoro # G408118311
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 6 |
Width | 6 |
Flap Length | 6 |
Details
Grit | 180 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Backing Material | X- Weight Cotton Cloth |
Color | Brown |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252940149)
- 3M Cloth Band, 1 in. (7100138142)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGU6)
- ZORO SELECT End Brush, Crimped, 1-1/2" dia., 20000 rpm (66252839108)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-112240)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 60/Coarse (FW-INT11C)
- CONTINENTAL ABRASIVES 4" x 1" x 5/8" Unmounted 240 Grit Aluminum Oxide Flap Wheel (FW-41240)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-21320)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-11240)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-32060)
- METABO INTERLEAVED FLAP WHEEL - 4" x 2" - P80 (623527000)
- Continental Abrasives Flap Wheels