Shop All Flap Wheels
Continental Abrasives
2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel
Mfr # FW-21120
Zoro # G008118247
product price: $3.85
/ea
Sold in multiples of 10 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5
- Grit 120
- Width 5
- Abrasive Material Aluminum Oxide Abrasive Cloth
- For Use With Die Grinder, Air Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-21120
- Zoro # G008118247
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 5 |
Width | 5 |
Flap Length | 5 |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
For Use With | Die Grinder, Air Tool |
Color | Brown |
Backing Material | X- Weight Cotton Cloth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61763)
- DYNABRADE Non-Vacuum, Disc Pad, Short Nap, 6" (56177)
- DEWALT High-Performance Cutting and Notching Wheels (DW8756)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Flat (60461)
- CONTINENTAL ABRASIVES 1-1/2" x 1" 120 Grit Zirconia Shank Mounted Flap Wheel (FW-Z112120)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-21040)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 60/Coarse (FW-INT21C)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-112320)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Coarse (FW-NW31C)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 80/Medium (FW-INT21M)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 60 (08834133015)
- Continental Abrasives Flap Wheels