Shop All Flap Wheels
Continental Abrasives
2" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel
Mfr # FW-Z21080
Zoro # G008118070
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2
- Grit 80
- Width 2
- Abrasive Material Zirconia Abrasive Cloth
- Flap Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # FW-Z21080
- Zoro # G008118070
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2 |
Width | 2 |
Flap Length | 2 |
Details
Grit | 80 |
Abrasive Material | Zirconia Abrasive Cloth |
Color | Blue |
Backing Material | X-Weight Cotton Cloth |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, SF, P400G, PK100 (66261131573)
- FLEX-HONE TOOL BC20M60 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC20M60)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47375)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 320G (93546)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-212320)
- CONTINENTAL ABRASIVES 2" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z21060)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-11040)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Nonwoven Mounted Flap Wheel Medium (FW-NW32M)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-11080)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 180/Fine (FW-INT31F)
- PFERD 3/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 80 Grit (45078)
- Continental Abrasives Flap Wheels