Shop All Flap Wheels
Continental Abrasives
2" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel
Mfr # FW-Z21060
Zoro # G608118050
product price: $4.35
/ea
Sold in multiples of 10 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2
- Grit 60
- Width 2
- Abrasive Material Zirconia Abrasive Cloth
- Backing Material X-Weight Cotton Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-Z21060
- Zoro # G608118050
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2 |
Width | 2 |
Flap Length | 2 |
Details
Grit | 60 |
Abrasive Material | Zirconia Abrasive Cloth |
Backing Material | X-Weight Cotton Cloth |
Color | Blue |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULL CIRCLE SANDING DISC 100GRIT 5PK (SD100-5)
- NORTON ABRASIVES Sanding Hand Pad, 200 Grit, Fine (66260306362)
- NORTON ABRASIVES CutOff Whl, Gemini, 14"x3/32"x1", 4365rpm (66253306626)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957345578)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide 180 Grit Mounted Flap Wheel (FW-07180)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-21120)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Medium (FW-NW31M)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-212320)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 80/Medium (FW-INT11M)
- CONTINENTAL ABRASIVES 1" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11060)
- SUPERIOR PADS AND ABRASIVES Elastic Grain Coated Non Woven Nylon Web Wheel - 80 Grit (AW-80)
- Continental Abrasives Flap Wheels