Shop All Quick Change Discs
Continental Abrasives
2" Quick Change Style Surface Conditioning Disc Medium (Marroon)
Mfr # Q-SC2M
Zoro # G108117966
product price: $0.98
/ea
Sold in multiples of 50 for $49.00
$49.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2
- Abrasive Material Surface Conditioning
- Application Die Grinder, Air Tool, Right Angle Air Tool
- Width 2
- Disc Attachment System Holder with "r" Type Female Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-SC2M
- Zoro # G108117966
- Country of Origin Taiwan, Province of China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Abrasive Material | Surface Conditioning |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Disc Attachment System | Holder with "r" Type Female Receiver |
Color | Maroon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasve PSA Roll, 4-1/2"Wx30 ftL, 120G, Tan (66261131695)
- PFERD 1-1/2" x 3" Type 18R Plug, 5/8-11 Thd. - A 16 PSF (61932)
- CENTURY DRILL & TOOL Century Drill 76061 Angle Grinder Cup Brush 6" Dia. Crimped Steel 0.0118" (76061)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W458)
- CONTINENTAL ABRASIVES 3" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3036)
- CONTINENTAL ABRASIVES 3" Quick Change Style Surface Conditioning Disc Fine (Blue) (Q-SC3F)
- CONTINENTAL ABRASIVES 3" 400 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3400)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Fine (Blue) (Q-SC2F)
- CONTINENTAL ABRASIVES 3" 60 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3060)
- CONTINENTAL ABRASIVES 2" x 1/4" Wool Felt Quick Change Disc (Q-FELT20)
- 3M Quick Change Disc, AlO, 3in, 24G, TR, PK50 (7000045090)
- Continental Abrasives Quick Change Discs