Shop All Quick Change Discs
Continental Abrasives
2" Quick Change Style Surface Conditioning Disc Fine (Blue)
Mfr # Q-SC2F
Zoro # G508117962
product price: $0.98
/ea
Sold in multiples of 50 for $49.00
$49.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2
- Abrasive Material Surface Conditioning
- Color Blue
- Width 2
- Disc Attachment System Holder with "r" Type Female Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-SC2F
- Zoro # G508117962
- Country of Origin Taiwan, Province of China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Abrasive Material | Surface Conditioning |
Color | Blue |
Disc Attachment System | Holder with "r" Type Female Receiver |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (07660702069)
- MARCO 0.35 Cu. Ft. L-Series Blast Pot (1003506)
- 3M Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7000119459)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, Blaze R980P, Blaze (69957346155)
- CONTINENTAL ABRASIVES 3" 80 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3080)
- CONTINENTAL ABRASIVES 2" 40 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2040)
- CONTINENTAL ABRASIVES 3" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3060)
- CONTINENTAL ABRASIVES 3" 120 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3120)
- CONTINENTAL ABRASIVES 3" x 1/4" Wool Felt Quick Change Disc (Q-FELT30)
- CONTINENTAL ABRASIVES 3" Quick Change Style Disc Aluminum Oxide Fine (Q-SPW3F)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000046217)
- Continental Abrasives Quick Change Discs