Shop All Quick Change Discs
Continental Abrasives
2" Quick Change Style Disc Silicon Carbide Super Fine
Mfr # Q-SPW2SF
Zoro # G208117934
product price: $1.65
/ea
Sold in multiples of 10 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2
- Abrasive Material Surface Prepartion Ultra Fine
- Application Die Grinder, Air Tool, Right Angle Air Tool
- Color Grey
- Disc Attachment System Holder with "r" Type Female Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-SPW2SF
- Zoro # G208117934
- Country of Origin Taiwan, Province of China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Abrasive Material | Surface Prepartion Ultra Fine |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Color | Grey |
Disc Attachment System | Holder with "r" Type Female Receiver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8, 1/4 Shank (310-001203)
- WEILER 1-3/4" Polyflex Encapsulated Circular Flared End Brush, .0104" (35223)
- DRILL AMERICA 1-1/2" 80 Grit Aluminum Oxide Handy Roll (DEW11280)
- SPECIALTY DIAMOND 120 Grit Electroplated Hand Polishing Pad (BRTH120)
- CONTINENTAL ABRASIVES 2" 40 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2040)
- CONTINENTAL ABRASIVES 3" 50 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3050)
- CONTINENTAL ABRASIVES 2" 150 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2150)
- CONTINENTAL ABRASIVES 2" 36 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2036)
- CONTINENTAL ABRASIVES 3" 120 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3120)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Coarse (Tan) (Q-SC2C)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 4in (60440305096)
- Continental Abrasives Quick Change Discs