Shop All Quick Change Discs
Continental Abrasives
2" 80 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc
Mfr # Q-ZG2080
Zoro # G908117906
Sold in multiples of 25 for $19.25
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2
- Grit 80
- Abrasive Material Zirconia with Grinding Aid Abrasive Cloth
- Width 2
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # Q-ZG2080
- Zoro # G908117906
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Grit | 80 |
Abrasive Material | Zirconia with Grinding Aid Abrasive Cloth |
Color | Green |
Disc Attachment System | Holder with "r" Type Female Receiver |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 20x6x12, T7 (34078)
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK50 (9A-232-180)
- HOMAX 12PK No0000 STL Wool Pad (10120000)
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443004)
- CONTINENTAL ABRASIVES 2" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2036)
- CONTINENTAL ABRASIVES 3" 40 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3040)
- CONTINENTAL ABRASIVES 3" 24 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3024)
- CONTINENTAL ABRASIVES 2" 36 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2036)
- CONTINENTAL ABRASIVES 2" x 1/4" Wool Felt Quick Change Disc (Q-FELT20)
- CONTINENTAL ABRASIVES 2" 40 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2040)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TR (66623325035)
- Continental Abrasives Quick Change Discs