Shop All Quick Change Discs
Continental Abrasives
2" 60 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc
Mfr # Q-ZG2060
Zoro # G608117909
product price: $0.77
/ea
Sold in multiples of 25 for $19.25
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2
- Grit 60
- Abrasive Material Zirconia with Grinding Aid Abrasive Cloth
- Application Die Grinder, Air Tool, Right Angle Air Tool
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-ZG2060
- Zoro # G608117909
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Grit | 60 |
Abrasive Material | Zirconia with Grinding Aid Abrasive Cloth |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Disc Attachment System | Holder with "r" Type Female Receiver |
Color | Green |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Disc, Hook and Loop, 5", 120G, PK15 (DCD050120H15G)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Tapered Sg, 1/4"x5/16"x3/4" (01V045)
- CLESCO SS-016032-036A Spiral Coated Abrasive Sanding Sleeve (SS-016032-036A)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK25 (66261100920)
- CONTINENTAL ABRASIVES 3" 80 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3080)
- CONTINENTAL ABRASIVES 3" 40 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3040)
- CONTINENTAL ABRASIVES 2" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2060)
- CONTINENTAL ABRASIVES 3" 400 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3400)
- CONTINENTAL ABRASIVES 2" 400 Grit Cloth Aluminum Oxide Reinforced Quick Change Style Disc (Q-A2400)
- CONTINENTAL ABRASIVES 3" 120 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3120)
- SCOTCH-BRITE Hook/Loop Disc Backup Pad, 5 in Dia, PK10 (89871)
- Continental Abrasives Quick Change Discs