Shop All Quick Change Discs
Continental Abrasives
2" 50 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc
Mfr # Q-A2050
Zoro # G908118019
product price: $0.45
/ea
Sold in multiples of 25 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2
- Grit 50
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Width 2
- Disc Attachment System Holder with "r" Type Female Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-A2050
- Zoro # G908118019
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Grit | 50 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Disc Attachment System | Holder with "r" Type Female Receiver |
Color | Brown |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 20 Piece Diamond Burr Set (19401)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/8 Shank (310-002069)
- MIRKA Twisted Wool, Coarse Pad, 3"x1", PK12 (MPADTW-3)
- TANIS BRUSH Horse Hair Hand Tube Brush, 1/4" dia., S (06005)
- CONTINENTAL ABRASIVES 3" 36 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3036)
- CONTINENTAL ABRASIVES 3" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3036)
- CONTINENTAL ABRASIVES 2" x 1/4" Wool Felt Quick Change Disc (Q-FELT20)
- CONTINENTAL ABRASIVES 2" 80 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG2080)
- CONTINENTAL ABRASIVES 3" 400 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3400)
- CONTINENTAL ABRASIVES 3" 60 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3060)
- NORTON ABRASIVES Quick Change Disc, Non-Woven, 3" dia. (66261170286)
- Continental Abrasives Quick Change Discs