Shop All Quick Change Discs
Continental Abrasives
2" 40 Grit Zirconia Cloth Reinforced Quick Change Style Disc
Mfr # Q-Z2040
Zoro # G108118017
product price: $0.51
/ea
Sold in multiples of 25 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2
- Grit 40
- Abrasive Material Zirconia Abrasive Cloth
- Color Blue
- Application Die Grinder, Air Tool, Right Angle Air Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-Z2040
- Zoro # G108118017
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Grit | 40 |
Abrasive Material | Zirconia Abrasive Cloth |
Color | Blue |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Disc Attachment System | Holder with "r" Type Female Receiver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 240G, TS, PK100 (66261138137)
- 3M T-6 Lock Ring Wrench, 1/pk (28320)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A204)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 50 (21534ZA)
- CONTINENTAL ABRASIVES 3" 80 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3080)
- CONTINENTAL ABRASIVES 3" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3036)
- CONTINENTAL ABRASIVES 2" 40 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2040)
- CONTINENTAL ABRASIVES 2" 80 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2080)
- CONTINENTAL ABRASIVES 3" 150 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3150)
- CONTINENTAL ABRASIVES 3" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3036)
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 120 Grit (71-38208)
- Continental Abrasives Quick Change Discs