Shop All Quick Change Discs
Continental Abrasives
2" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc
Mfr # Q-ZG2036
Zoro # G608117879
product price: $0.82
/ea
Sold in multiples of 25 for $20.50
$20.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2
- Grit 36
- Abrasive Material Zirconia with Grinding Aid Abrasive Cloth
- Disc Attachment System Holder with "r" Type Female Receiver
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-ZG2036
- Zoro # G608117879
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Grit | 36 |
Abrasive Material | Zirconia with Grinding Aid Abrasive Cloth |
Disc Attachment System | Holder with "r" Type Female Receiver |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Color | Green |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flaring Cup Grinding Wheel, Type 11 (66253479679)
- NORTON ABRASIVES Sanding Sheet, 11" L, 9" W, Coarse, 40 Grit (66261058713)
- DRILLCO SL-1NF, SOLID CARB BUR ALU CUT - MAGNUM (7LAL116)
- ARC ABRASIVES Rfd Ao Prem 5 X 7/8 36 (37119)
- CONTINENTAL ABRASIVES 2" x 1/4" Wool Felt Quick Change Disc (Q-FELT20)
- CONTINENTAL ABRASIVES 3" 120 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3120)
- CONTINENTAL ABRASIVES 2" 80 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2080)
- CONTINENTAL ABRASIVES 2" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2060)
- CONTINENTAL ABRASIVES 2" 180 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2180)
- CONTINENTAL ABRASIVES 3" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3036)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 7in, 50 Grit, TS (66261137456)
- Continental Abrasives Quick Change Discs