Shop All Quick Change Discs
Continental Abrasives
2" 36 Grit Ceramic Cloth Reinforced Quick Change Style Disc
Mfr # Q-C2036
Zoro # G508118099
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 2
- Grit 36
- Abrasive Material Ceramic Abrasive Cloth
- Disc Attachment System Holder with "r" Type Female Receiver
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # Q-C2036
- Zoro # G508118099
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Grit | 36 |
Abrasive Material | Ceramic Abrasive Cloth |
Disc Attachment System | Holder with "r" Type Female Receiver |
Color | Red |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010360600)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 180 Grit (46205)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (50520)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/8" x 1/2" x 1/8" Shank - SF-42 (23311)
- CONTINENTAL ABRASIVES 3" x 1/4" Wool Felt Quick Change Disc (Q-FELT30)
- CONTINENTAL ABRASIVES 3" 120 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3120)
- CONTINENTAL ABRASIVES 2" 50 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2050)
- CONTINENTAL ABRASIVES 3" 180 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3180)
- CONTINENTAL ABRASIVES 3" 150 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3150)
- CONTINENTAL ABRASIVES 2" 80 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2080)
- SCOTCH-BRITE Ceramic Grain Disc, 4-1/2 in., Coarse, TN (61500300506)
- Continental Abrasives Quick Change Discs