Shop All Wire Wheel Brushes
Continental Abrasives
2-3/4"x5/8"-11 Knot Wire Cup Brush - Stainless
Mfr # W3-023755
Zoro # G008084276
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dia. (In.) 2-3/4
- Overall Length 2-3/4
- Application Angle Grinder
- Face Width 2-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # W3-023755
- Zoro # G008084276
- UPC # 689076710817
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 2-3/4 |
Overall Length | 2-3/4 |
Face Width | 2-3/4 |
Details
Material | Stainless Steel |
Application | Angle Grinder |
Bristle Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 2" 36 Grit A/O Mini Grinding Discs - 25 Pk (13227)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64501)
- BRUSH RESEARCH MANUFACTURING 81A35M Mini Deburring Brush, 3.5mm Diameter., .003SS, 1" Brush Part, 3" Overall Length (81A35M)
- WEILER 9" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8-11 Nut (58334)
- CONTINENTAL ABRASIVES 3x19 Wood Long Curved Handle Stainless Wire brush (W8-0105)
- CONTINENTAL ABRASIVES 6"x5/8"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon (W1-060751)
- CONTINENTAL ABRASIVES 5"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Stainless (W2-050755)
- CONTINENTAL ABRASIVES 4"x5/8"-11 Crimped Wire Cup Brush - Carbon (W4-040751)
- CONTINENTAL ABRASIVES 10"x3/4"x3/4" Crimped Wire Bench Grinder Wheel - Carbon (W7-100631)
- CONTINENTAL ABRASIVES 4"x3/16"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-040751)
- STENS Wire Weed Brush 1" Bore Size, Cup Brush, conical shape, Minimum 1.6 HP (385-712)
- Continental Abrasives Wire Wheel Brushes