Shop All Hook & Loop Sanding Discs
Continental Abrasives
2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 400 Grit
Mfr # SD-234SGR400
Zoro # G308117995
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- For Use With Hand Use, Long Board Sander
- Color Gold
- Backing Material C-Weight Paper
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-234SGR400
- Zoro # G308117995
- Country of Origin China
- Category Hook & Loop Sanding Discs
Details
Grit | 400 |
For Use With | Hand Use, Long Board Sander |
Color | Gold |
Backing Material | C-Weight Paper |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Miniature Wire Wheel, .005" Steel Fill, 1/8" Stem (26015)
- NORTON ABRASIVES Combination Grit Waterstone, 220/1000 (61463624335)
- ARC ABRASIVES Belt Predator 4 X 36 50, Coated, 4" W, 36" L, 50 Grit, Ceramic, Predator, Yellow (71-040036004)
- WEILER End Brush, SS Wire (10378)
- CONTINENTAL ABRASIVES 5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-50DGN060)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Zirconia 60 Grit PSA Disc (SD-12PZN060)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Zirconia 80 Grit PSA Disc (SD-80PZN080)
- CONTINENTAL ABRASIVES 5" 60 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN060)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN080)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8100)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520306)
- Continental Abrasives Hook & Loop Sanding Discs