Shop All Hook & Loop Sanding Discs
Continental Abrasives
2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 40 Grit
Mfr # SD-234SGR040
Zoro # G008117882
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Backing Material C-Weight Paper
- For Use With Hand Use, Long Board Sander
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-234SGR040
- Zoro # G008117882
- Country of Origin China
- Category Hook & Loop Sanding Discs
Details
Grit | 40 |
Backing Material | C-Weight Paper |
For Use With | Hand Use, Long Board Sander |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Color | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17646)
- PFERD 7/16" Power Tube Brush - .005 SS Wire, 1/8" Stem, SS/SS (83391)
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443004)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745040)
- CONTINENTAL ABRASIVES 6" 100 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6100)
- CONTINENTAL ABRASIVES 6" 180 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN180)
- CONTINENTAL ABRASIVES 6" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN040)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN080)
- CONTINENTAL ABRASIVES 5" 320 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8320)
- CONTINENTAL ABRASIVES 5" 320 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN320)
- MIRKA Gold 6" Grip 37H P180 (23-6MH-180)
- Continental Abrasives Hook & Loop Sanding Discs