Shop All Hook & Loop Sanding Discs
Continental Abrasives
2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 220 Grit
Mfr # SD-234SGR220
Zoro # G708117854
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
- Color Gold
- For Use With Hand Use, Long Board Sander
- Backing Material C-Weight Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-234SGR220
- Zoro # G708117854
- Country of Origin China
- Category Hook & Loop Sanding Discs
Details
Grit | 220 |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Color | Gold |
For Use With | Hand Use, Long Board Sander |
Backing Material | C-Weight Paper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Sand Disc, 2In, 120G, TP, PK100 (69957399780)
- NORTON ABRASIVES Dressing Stick, Extra Coarse, 6x1x1 in, PK5 (61463610354)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3/8inx3 in 9S F (XL-WL)
- NORTON ABRASIVES CutOff Wheel, NorZon, 26"x.109"x1-3/4" (69083166431)
- CONTINENTAL ABRASIVES 5" 800 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5800)
- CONTINENTAL ABRASIVES 6" 320 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN320)
- CONTINENTAL ABRASIVES 6" 600 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN600)
- CONTINENTAL ABRASIVES 5" 3000 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K30)
- CONTINENTAL ABRASIVES 6" 3000 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK30)
- CONTINENTAL ABRASIVES 5" 800 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8800)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520320)
- Continental Abrasives Hook & Loop Sanding Discs