Shop All Hook & Loop Sanding Discs
Continental Abrasives
2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 120 Grit
Mfr # SD-234SGR120
Zoro # G708118066
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
- Color Gold
- For Use With Hand Use, Long Board Sander
- Backing Material C-Weight Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-234SGR120
- Zoro # G708118066
- Country of Origin China
- Category Hook & Loop Sanding Discs
Details
Grit | 120 |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Color | Gold |
For Use With | Hand Use, Long Board Sander |
Backing Material | C-Weight Paper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957345100)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 4" Fine (76843)
- NORTON ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333537)
- WEILER 4" Double Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (12766)
- CONTINENTAL ABRASIVES 6" 1000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK10)
- CONTINENTAL ABRASIVES 5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8060)
- CONTINENTAL ABRASIVES 5" 220 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8220)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN080)
- CONTINENTAL ABRASIVES 6" 60 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6060)
- CONTINENTAL ABRASIVES 5" 400 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8400)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P120G, PK100 (66261131564)
- Continental Abrasives Hook & Loop Sanding Discs