Shop All Quick Change Discs
Continental Abrasives
2" 320 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc
Mfr # Q-A2320
Zoro # G108118062
product price: $0.45
/ea
Sold in multiples of 25 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2
- Grit 320
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Disc Attachment System Holder with "r" Type Female Receiver
- Application Die Grinder, Air Tool, Right Angle Air Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-A2320
- Zoro # G108118062
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Grit | 320 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Disc Attachment System | Holder with "r" Type Female Receiver |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Abrasive Nylon Tube Brush, 1", 0005601500 (0005601500)
- NORTON ABRASIVES Qk Chang Dsc Backup Pad, 2D, TS, (63642543210)
- WALTER SURFACE TECHNOLOGIES Fine, Conditioning Disc, 2" (04G204)
- BRUSH RESEARCH MANUFACTURING 84C625 84 Series Tube Brush-For Thru Holes. .625" Dia., .008CS, 2.5" Brush Part, 10" OAL, Ring Handle (84C625)
- CONTINENTAL ABRASIVES 2" 36 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2036)
- CONTINENTAL ABRASIVES 3" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3036)
- CONTINENTAL ABRASIVES 2" 80 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2080)
- CONTINENTAL ABRASIVES 2" 60 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG2060)
- CONTINENTAL ABRASIVES 2" x 1/4" Wool Felt Quick Change Disc (Q-FELT20)
- CONTINENTAL ABRASIVES 2" 80 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2080)
- 3M Scotch Brite Roloc Surface Conditioning Discs Very Fine Blue, 2" (MMM7515)
- Continental Abrasives Quick Change Discs