Shop All Quick Change Discs
Continental Abrasives
2" 180 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc
Mfr # Q-A2180
Zoro # G808118010
product price: $0.45
/ea
Sold in multiples of 25 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2
- Grit 180
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Color Brown
- Application Die Grinder, Air Tool, Right Angle Air Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # Q-A2180
- Zoro # G808118010
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Grit | 180 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Color | Brown |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Disc Attachment System | Holder with "r" Type Female Receiver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Disc, Coated, 3" dia. (7010326790)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/4x1.25, AO, 60G, PK5 (66252835803)
- PFERD 5" Temp.-Resistant Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69485)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66623399004)
- CONTINENTAL ABRASIVES 3" 50 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3050)
- CONTINENTAL ABRASIVES 3" 150 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3150)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Fine (Blue) (Q-SC2F)
- CONTINENTAL ABRASIVES 2" 80 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2080)
- CONTINENTAL ABRASIVES 2" 40 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2040)
- CONTINENTAL ABRASIVES 3" 36 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3036)
- GATOR GRIT Gator 7 in. Silicon Carbide Center Mount Floor Edger Disc 36 Grit Extra Coarse (6505)
- Continental Abrasives Quick Change Discs