Shop All Quick Change Discs
Continental Abrasives
2" 120 Grit Zirconia Cloth Reinforced Quick Change Style Disc
Mfr # Q-Z2120
Zoro # G408117987
Sold in multiples of 25 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2
- Grit 120
- Abrasive Material Zirconia Abrasive Cloth
- Application Die Grinder, Air Tool, Right Angle Air Tool
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # Q-Z2120
- Zoro # G408117987
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 |
Width | 2 |
Details
Grit | 120 |
Abrasive Material | Zirconia Abrasive Cloth |
Application | Die Grinder, Air Tool, Right Angle Air Tool |
Color | Blue |
Disc Attachment System | Holder with "r" Type Female Receiver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440305518)
- CENTURY DRILL & TOOL Century Drill 76041 Angle Grinder Wire Wheel 4" Dia. Steel Stringer Bead (76041)
- WIDIA Carbide Bur, Cylindrical Ball, 3/32, dbl (M41284)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, CA, 80G, Med, Blue (66253363979)
- CONTINENTAL ABRASIVES 3" 320 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3320)
- CONTINENTAL ABRASIVES 3" 24 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3024)
- CONTINENTAL ABRASIVES 3" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3060)
- CONTINENTAL ABRASIVES 3" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3036)
- CONTINENTAL ABRASIVES 2" 150 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2150)
- CONTINENTAL ABRASIVES 2" 80 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG2080)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046149)
- Continental Abrasives Quick Change Discs