Shop All Flap Wheels
Continental Abrasives
2-1/2" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel
Mfr # FW-212320
Zoro # G508118303
Sold in multiples of 10 for $46.90
$46.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2-1/2
- Grit 320
- Width 2-1/2
- Abrasive Material Aluminum Oxide Abrasive Cloth
- For Use With Die Grinder, Air Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # FW-212320
- Zoro # G508118303
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2-1/2 |
Width | 2-1/2 |
Flap Length | 2-1/2 |
Details
Grit | 320 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
For Use With | Die Grinder, Air Tool |
Color | Brown |
Backing Material | X- Weight Cotton Cloth |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10450351)
- MEGUIARS AUTOMOTIVE 5" Soft Buff DA Foam Polishing Disc (DFP5)
- FEIN SANDING SHEET TRIANGLE G60 5PCS (63717082049)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1in, 60G (61463624396)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 60/Coarse (FW-INT11C)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-212120)
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 40 Grit Aluminum Oxide Flap Wheel (FW-61040)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW21F)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-212240)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 80/Medium (FW-INT21M)
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Non-Woven, PNL Type - Fine (A 280) (46788)
- Continental Abrasives Flap Wheels