Shop All Flap Wheels
Continental Abrasives
2-1/2" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel
Mfr # FW-Z212040
Zoro # G908117982
Sold in multiples of 10 for $51.50
$51.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2-1/2
- Grit 40
- Width 2-1/2
- Abrasive Material Zirconia Abrasive Cloth
- Flap Length 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # FW-Z212040
- Zoro # G908117982
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2-1/2 |
Width | 2-1/2 |
Flap Length | 2-1/2 |
Details
Grit | 40 |
Abrasive Material | Zirconia Abrasive Cloth |
Backing Material | X-Weight Cotton Cloth |
Color | Blue |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 3in, Blaze (77696090153)
- X1 TOOLS 2500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2500-FSx100)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066900)
- PFERD 3/4" POLICAP® Cone Head - Tapered - 1/4" Shank (42003)
- CONTINENTAL ABRASIVES 2" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z21060)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-11040)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-212120)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-112240)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW11F)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-21080)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 60 (08834138122)
- Continental Abrasives Flap Wheels