Shop All Cut-Off Wheels
Continental Abrasives
14" x 3/32" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade
Mfr # A1-11400991
Zoro # G808118119
product price: $6.59
/ea
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14
- Abrasive Wheel Type T-1 Flat
- Series Signature
- Thickness 7/64
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # A1-11400991
- Zoro # G808118119
- UPC # 814031010248
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 |
Width | 14 |
Overall Length | 14 |
Details
Abrasive Wheel Type | T-1 Flat |
Series | Signature |
Thickness | 7/64 |
Color | Black |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P100G, AlO (66261131497)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P100G, PK100 (66261131548)
- 3M Roloc Disc 36536, 80 grit, 3 in, 25 DiscsCarton, (MMM36536)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 36, TR, PK50 (7000045166)
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10600351)
- CONTINENTAL ABRASIVES 3" x 1/16" x 3/8" Ulticut Preimium T1 Cut-Off Wheel (AU2-10300621)
- CONTINENTAL ABRASIVES 5" x .040" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10500251)
- CONTINENTAL ABRASIVES 4-1/2" x 1/16" x 7/8" Signature T1 Small Diameter Cut-Off Wheel (A2-10450651)
- CONTINENTAL ABRASIVES 3" x 1/16" x 3/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless and Steel (AC2-10300621)
- CONTINENTAL ABRASIVES 7" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10700351)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 8"x.060"x1-1/4" (66253042983)
- Continental Abrasives Cut-Off Wheels