Shop All Hook & Loop Sanding Discs
Continental Abrasives
12" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc
Mfr # SD-12PAN060
Zoro # G208117941
product price: $5.15
/ea
Sold in multiples of 10 for $51.50
$51.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 12
- Grit 60
- Backing Material X-Weight Polyester
- For Use With Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-12PAN060
- Zoro # G208117941
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 12 |
Width | 12 |
Length | 12 |
Details
Grit | 60 |
Backing Material | X-Weight Polyester |
For Use With | Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander |
Color | Brown |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Cat/Mouse Sanding Sheet, Medium 120G, PK5 (DCTCAT120H05G)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x1/8"x1" (10H143)
- 3M CUBITRON Fiber Disc Trial Pack, 3 in, 36, 60, 80 Grit (60440296907)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100050505)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN400)
- CONTINENTAL ABRASIVES 6" 60 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6060)
- CONTINENTAL ABRASIVES 6" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN120)
- CONTINENTAL ABRASIVES 6" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-60PAN080)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN080)
- CONTINENTAL ABRASIVES 6" 400 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN400)
- STANDARD ABRASIVES Sanding Disc, Maroon, 5" dia. (831610)
- Continental Abrasives Hook & Loop Sanding Discs