Shop All Hook & Loop Sanding Discs
Continental Abrasives
12" X Weight Cloth Aluminum Oxide 120 Grit PSA Disc
Mfr # SD-12PAN120
Zoro # G208117897
product price: $4.89
/ea
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 12
- Grit 120
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
- Width 12
- For Use With Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-12PAN120
- Zoro # G208117897
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 12 |
Width | 12 |
Length | 12 |
Details
Grit | 120 |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
For Use With | Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander |
Color | Brown |
Backing Material | X-Weight Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1" Brass Nozzle Holder - 1-1/4" NPS (10NHB2)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD582H)
- CGW ABRASIVES CutOff Whl, 6x0.045x5/8-11, 27, ZA60-S-BF (45143)
- COBRA CARBIDE Carbide Burr, Double Cut Shape K Regular Length, SK-1, 1/4 (11187)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN060)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN100)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN120)
- CONTINENTAL ABRASIVES 6" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN400)
- CONTINENTAL ABRASIVES 6" 120 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6120)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6080)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., UF, SC, PK40 (61500153301)
- Continental Abrasives Hook & Loop Sanding Discs