Shop All Cut-Off Wheels
Continental Abrasives
12" x 1/8" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade
Mfr # A1-11201191
Zoro # G808118218
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12
- Abrasive Wheel Type T-1 Flat
- Series Signature
- Thickness 3/32
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # A1-11201191
- Zoro # G808118218
- UPC # 814031010231
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12 |
Width | 12 |
Overall Length | 12 |
Details
Abrasive Wheel Type | T-1 Flat |
Series | Signature |
Thickness | 3/32 |
Color | Black |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO ROLLS Metalite K225/K224 Cloth Rolls, Size: 2in. x 50 yds, GRIT: P100-J (662611-26298)
- MIRKA Gold 9" Grip 27H P240 (23-648-240)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-41, 3/32 (10542)
- DIAMABRUSH Polishing Abrasive Pad, 16 in. dia. (911601210)
- CONTINENTAL ABRASIVES 3" x 1/16" x 3/8" Ulticut Preimium T1 Cut-Off Wheel (AU2-10300621)
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10600351)
- CONTINENTAL ABRASIVES 14" x 3/32" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11400991)
- CONTINENTAL ABRASIVES 14" x 7/64" x 1" Ulticut Stationary Saw or Portable Electric Center Reinforced Abrasive Blade (AU1-11401091)
- CONTINENTAL ABRASIVES 4" x .040" x 3/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10400221)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 20mm Triple Reinforced Ductile High Speed Gas or Electric Abrasive Saw Blade (A7-31401291)
- DEWALT 6" x .045" x 5/8"-11 T27 XP CER Mini Hub (DWA8959H)
- Continental Abrasives Cut-Off Wheels