Shop All Wire Wheel Brushes
Continental Abrasives
10"x3/4"x3/4" Crimped Wire Bench Grinder Wheel - Carbon
Mfr # W7-100631
Zoro # G408084265
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Dia. (In.) 10
- Face Width 10
- Bristle Color Silver
- Overall Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # W7-100631
- Zoro # G408084265
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 10 |
Face Width | 10 |
Overall Length | 10 |
Details
Material | Carbon Steel |
Bristle Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843334)
- UNITED ABRASIVES/SAIT SAIT 23107 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 7" x .045" x 5/8", 50-Pack (23107)
- ARC ABRASIVES Disc, PS, Size 24", PK5 (30572ZA-262)
- SCOTCH 3M Pro Grade Precision 5 in. Aluminum Oxide Hook and Loop Sanding Disc 60 Grit Coarse 10 pk (DUH560TRI-10I)
- CONTINENTAL ABRASIVES 12"x3/8"x1" expansion joint wire wheel (W9-120291-N)
- CONTINENTAL ABRASIVES 3" Crimped Wire Wheel with 1/4" Shank - Carbon (W7-030111)
- CONTINENTAL ABRASIVES 1"x1/4" Knot Wire End Brush - Stainless (W5-010115)
- CONTINENTAL ABRASIVES 1-1/2"x1/4" Crimped Wire Wheel with Shank - Carbon (W7-015111)
- CONTINENTAL ABRASIVES 4-1/2"x1/2"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon (W1-045751)
- CONTINENTAL ABRASIVES 3"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-030755)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442987)
- Continental Abrasives Wire Wheel Brushes