Shop All Hook & Loop Sanding Discs
Continental Abrasives
10" X Weight Cloth Aluminum Oxide 40 Grit PSA Disc
Mfr # SD-10PAN040
Zoro # G208117996
product price: $4.29
/ea
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 10
- Grit 40
- Color Brown
- Width 10
- For Use With Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-10PAN040
- Zoro # G208117996
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 10 |
Width | 10 |
Length | 10 |
Details
Grit | 40 |
Color | Brown |
For Use With | Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander |
Backing Material | X-Weight Polyester |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/2" Power Tube Brush, .005" Wire Fill, 1" Brush Length (21083)
- DEDECO SUNBURST 5/8" TC DISCS WHITE 120 GRIT (A/O) 48/BX (1224)
- VSM Abrasive Belt, 240 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 240 Grit, Very Fine, Aluminum Oxide (140162)
- NORTON ABRASIVES Angled Sndng Sponge, Fine, 150/180, AO, PK24 (07660702284)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-12PAN080)
- CONTINENTAL ABRASIVES 5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-50DGN060)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-80PAN080)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN080)
- CONTINENTAL ABRASIVES 5" 400 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8400)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole (SD-50HG5400)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7010327612)
- Continental Abrasives Hook & Loop Sanding Discs