Shop All Hook & Loop Sanding Discs
Continental Abrasives
10" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc
Mfr # SD-10PAN180
Zoro # G508118037
product price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 10
- Grit 180
- Length 10
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
- For Use With Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-10PAN180
- Zoro # G508118037
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 10 |
Length | 10 |
Width | 10 |
Details
Grit | 180 |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
For Use With | Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander |
Color | Brown |
Backing Material | X-Weight Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 6" dia (66261131468)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722075)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, Blaze R980P, Blaze (66261041539)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P400, 1/RL (23-584-400)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Zirconia 80 Grit PSA Disc (SD-12PZN080)
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K12)
- CONTINENTAL ABRASIVES 5" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8320)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5600)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8080)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN400)
- MIRKA Film Grip Disc, 5", AO/SC, P1200, PK50 (FA61205093)
- Continental Abrasives Hook & Loop Sanding Discs