Shop All Abrasive Rolls
Continental Abrasives
1" x 50 Yards 80 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-1050A080
Zoro # G708117847
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Flexible J-Weight Cotton Cloth
- Color Brown
- For Use With Hand Use, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SR-1050A080
- Zoro # G708117847
- UPC # 689076716918
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 80 |
Backing Material | Flexible J-Weight Cotton Cloth |
Color | Brown |
For Use With | Hand Use, Multi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 120 Grit, Fine, Aluminum Oxide, KK711X (58275)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-001968)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, SC, 80G, Green (66252837191)
- CONTINENTAL ABRASIVES SL-4 Double Cut Conical Ball Nose Tungsten Carbide Burr (CB-SL4D)
- CONTINENTAL ABRASIVES 1" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A180)
- CONTINENTAL ABRASIVES 1" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A220)
- CONTINENTAL ABRASIVES 1" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A240)
- CONTINENTAL ABRASIVES 2" x 50 Yards 150 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A150)
- CONTINENTAL ABRASIVES 2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A120)
- CONTINENTAL ABRASIVES 2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A060)
- 3M Abrasive Utility Roll, Grit P120, Maroon (7000118541)
- Continental Abrasives Abrasive Rolls